Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PQ CA510

  • Zoro # G7383050


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PQ CA510
Zoro #
G7383050
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408PQ
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
ANSI Number
DNMG432PQ-CA510
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Code
PQ
Included Angle
55 Degrees
Features
High Wear Resistance
Insert Holding Type
Screw
ANSI Code
DNMG432PQ CA510
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Manufacturer Grade
CA510
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.