Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PQ CA530

  • Zoro # G7418498


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PQ CA530
Zoro #
G7418498
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408PQ
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG432PQ-CA530
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Number of Cutting Edges
4
Included Angle
55 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
PQ
Manufacturer Grade
CA530
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Features
High Stability, Wear Resistant
ANSI Code
DNMG432PQ CA530
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PQ CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.