Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PS CA510

  • Zoro # G7418279


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PS CA510
Zoro #
G7418279
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408PS
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432PS-CA510
No. of Edges
4
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Manufacturer Grade
CA510
Chip-Breaker Style
Molded, On Two Sides
Included Angle
55 Degrees
Insert Holding Type
Screw
Features
High Wear Resistance
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Number of Cutting Edges
4
ANSI Code
DNMG432PS CA510
Primary Material Application
Steel
Chip-Breaker Code
PS
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PS CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.