Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432PT CA530

  • Zoro # G7418297


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PT CA530
Zoro #
G7418297
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408PT
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
ANSI Number
DNMG432PT-CA530
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Features
High Stability, Wear Resistant
Clearance Angle
0 Degrees
Manufacturer Grade
CA530
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Chip-Breaker Code
PT
Insert Holding Type
Screw
Included Angle
55 Degrees
ANSI Code
DNMG432PT CA530
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application
Steel
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432PT CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.