Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ZSCA310

  • Zoro # G7418595


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432ZSCA310
Zoro #
G7418595
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408ZS
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DNMG432ZS-CA310
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application ISO Code
K
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
CA310
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Insert Holding Type
Screw
Chip-Breaker Code
ZS
Number of Cutting Edges
4
Cutting Application
Turning
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
ANSI Code
DNMG432ZS
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG432ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.