Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ZSCA315

  • Zoro # G7381440


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ZSCA315
Zoro #
G7381440
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408ZS
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
DNMG432ZS-CA315
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
ZS
Cutting Application
Turning
Features
High Efficiency
Manufacturer Grade
CA315
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+Ti
Number of Cutting Edges
4
ANSI Code
DNMG432ZS
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Secondary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG432ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.