Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG442PG CA525
Zoro # G7381991
product price: $17.35
/eaSold in multiples of 10 for $173.50
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMG442PG CA525
Zoro #
G7381991
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
442
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG442PG CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.