Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433CA310

  • Zoro # G7381477


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433CA310
Zoro #
G7381477
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
ANSI Number
DNMG433-CA310
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
DNMG433
Manufacturer Grade
CA310
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+Ti
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.