Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433CA315

  • Zoro # G7381495


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433CA315
Zoro #
G7381495
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
DNMG433-CA315
No. of Edges
4
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Primary Material Application
Cast Iron
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+Ti
Features
High Efficiency
Included Angle
55 Degrees
Manufacturer Grade
CA315
Insert Holding Type
Screw
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Cutting Application
Turning
Number of Cutting Edges
4
ANSI Code
DNMG433
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.