Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433CCA310

  • Zoro # G7381425


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433CCA310
Zoro #
G7381425
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412C
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG433C-CA310
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
No. of Edges
4
Secondary Material Application
Cast Iron
ANSI Code
DNMG433C
Manufacturer Grade
CA310
Chip-Breaker Style
Ground, On Two Sides
Material - Machining
Carbide
Included Angle
55 Degrees
Chip-Breaker Code
C
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+Ti
Shape
Rhombic
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.