Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433CCA320

  • Zoro # G7381580


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433CCA320
Zoro #
G7381580
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412C
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
DNMG433C-CA320
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Chip-Breaker Code
C
Finish - Machining
TiCN+Al2O3+Ti
Cutting Application
Turning
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Number of Cutting Edges
4
Features
Improved Stability
ANSI Code
DNMG433C
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Shape
Rhombic
Manufacturer Grade
CA320
Included Angle
55 Degrees
Chip-Breaker Style
Ground, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.