Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433CJ CA515

  • Zoro # G7381538


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433CJ CA515
Zoro #
G7381538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412CJ
No. of Edges
4
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
DNMG433CJ-CA515
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Clearance Angle
0 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Primary Material Application
Steel
ANSI Code
DNMG433CJ CA515
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Chip-Breaker Code
CJ
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433CJ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.