Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433GT CA525

  • Zoro # G7381766


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433GT CA525
Zoro #
G7381766
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412GT
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
DNMG433GT-CA525
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Insert Holding Type
Screw
Shape
Rhombic
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Code
GT
Chip-Breaker Style
Molded, On Two Sides
Clearance Angle
0 Degrees
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Primary Material Application
Steel
Included Angle
55 Degrees
ANSI Code
DNMG433GT CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433GT CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.