Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433HQ CA525

  • Zoro # G7478348


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433HQ CA525
Zoro #
G7478348
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412HQ
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG433HQ-CA525
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
ANSI Code
DNMG433HQ CA525
Measurement System
Fractional Inch
Number of Cutting Edges
4
Cutting Application
Turning
Included Angle
55 Degrees
Primary Material Application
Steel
Chip-Breaker Code
HQ
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433HQ CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.