Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433KGCA310

  • Zoro # G7381626


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433KGCA310
Zoro #
G7381626
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412KG
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG433KG-CA310
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
K
Shape
Rhombic
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Insert Holding Type
Screw
Chip-Breaker Code
KG
ANSI Code
DNMG433KG
Material - Machining
Carbide
Included Angle
55 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Manufacturer Grade
CA310
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433KG, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.