Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PH CA515

  • Zoro # G7381976


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433PH CA515
Zoro #
G7381976
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412PH
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG433PH-CA515
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
ANSI Code
DNMG433PH CA515
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PH
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433PH CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.