Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PHCA315

  • Zoro # G7381967


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433PHCA315
Zoro #
G7381967
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412PH
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
TiCN/Al2O3
ANSI Number
DNMG433PH-CA315
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Cutting Application
Turning
Insert Holding Type
Screw
Included Angle
55 Degrees
Features
High Efficiency
Manufacturer Grade
CA315
Chip-Breaker Code
PH
Shape
Rhombic
Chip-Breaker Style
Molded, On Two Sides
Secondary Material Application
Cast Iron
ANSI Code
DNMG433PH
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433PH, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.