Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PHCA320

  • Zoro # G7381921


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433PHCA320
Zoro #
G7381921
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412PH
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Number
DNMG433PH-CA320
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Secondary Material Application ISO Code
K
ANSI Code
DNMG433PH
Cutting Application
Turning
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Manufacturer Grade
CA320
Features
Improved Stability
Finish - Machining
TiCN+Al2O3+Ti
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PH
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433PH, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.