Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PP CA515

  • Zoro # G7381949


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433PP CA515
Zoro #
G7381949
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412PP
Mounting Style
Clamp
ANSI Number
DNMG433PP-CA515
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Included Angle
55 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PP
ANSI Code
DNMG433PP CA515
Manufacturer Grade
CA515
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433PP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.