Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PP CA530

  • Zoro # G7381827


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433PP CA530
Zoro #
G7381827
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412PP
ANSI Number
DNMG433PP-CA530
Cast Iron (K) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Shape
Rhombic
Clearance Angle
0 Degrees
Material - Machining
Carbide
Features
High Stability, Wear Resistant
ANSI Code
DNMG433PP CA530
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Chip-Breaker Code
PP
Measurement System
Fractional Inch
Insert Holding Type
Screw
Manufacturer Grade
CA530
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433PP CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.