Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PQ CA515

  • Zoro # G7434336


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433PQ CA515
Zoro #
G7434336
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412PQ
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
4
ANSI Number
DNMG433PQ-CA515
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
Primary Material Application ISO Code
P
Chip-Breaker Code
PQ
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Style
Molded, On Two Sides
Insert Holding Type
Screw
ANSI Code
DNMG433PQ CA515
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433PQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.