Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PQ CA525

  • Zoro # G7434458


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433PQ CA525
Zoro #
G7434458
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412PQ
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
ANSI Number
DNMG433PQ-CA525
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
PQ
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
CA525
ANSI Code
DNMG433PQ CA525
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Number of Cutting Edges
4
Primary Material Application
Steel
Clearance Angle
0 Degrees
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433PQ CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.