Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433PT CA530

  • Zoro # G7434360


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433PT CA530
Zoro #
G7434360
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412PT
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
DNMG433PT-CA530
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Chip-Breaker Code
PT
ANSI Code
DNMG433PT CA530
Features
High Stability, Wear Resistant
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On Two Sides
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA530
Primary Material Application
Steel
Number of Cutting Edges
4
Insert Holding Type
Screw
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG433PT CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.