Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ZSCA315

  • Zoro # G7434406


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ZSCA315
Zoro #
G7434406
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412ZS
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG433ZS-CA315
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
DNMG433ZS
Features
High Efficiency
Manufacturer Grade
CA315
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Included Angle
55 Degrees
Secondary Material Application ISO Code
K
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Chip-Breaker Code
ZS
Chip-Breaker Style
On Two Sides
Finish - Machining
TiCN+Al2O3+Ti
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.