Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ZSCA320

  • Zoro # G7434561


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ZSCA320
Zoro #
G7434561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412ZS
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
DNMG433ZS-CA320
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application
Cast Iron
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
ANSI Code
DNMG433ZS
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Features
Improved Stability
Secondary Material Application ISO Code
K
Chip-Breaker Code
ZS
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG433ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.