Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443GT CA515

  • Zoro # G7398100


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443GT CA515
Zoro #
G7398100
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612GT
No. of Edges
4
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
DNMG443GT-CA515
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
ANSI Code
DNMG443GT CA515
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
4
Chip-Breaker Style
Molded, On Two Sides
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
CA515
Chip-Breaker Code
GT
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443GT CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.