Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443PG CA515

  • Zoro # G7398058


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443PG CA515
Zoro #
G7398058
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612PG
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DNMG443PG-CA515
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Chip-Breaker Code
PG
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
CA515
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On Two Sides
ANSI Code
DNMG443PG CA515
Primary Material Application
Steel
Shape
Rhombic
Features
Improved Wear Resistance and Stability
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443PG CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.