Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443PG CA525

  • Zoro # G7398076


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443PG CA525
Zoro #
G7398076
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612PG
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
No. of Edges
4
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
DNMG443PG-CA525
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Chip-Breaker Code
PG
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
DNMG443PG CA525
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Manufacturer Grade
CA525
Included Angle
55 Degrees
Number of Cutting Edges
4
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443PG CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.