Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443PH CA515

  • Zoro # G7398091


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG443PH CA515
Zoro #
G7398091
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150612PH
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
DNMG443PH-CA515
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Chip-Breaker Code
PH
Insert Holding Type
Screw
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Features
Improved Wear Resistance and Stability
Included Angle
55 Degrees
ANSI Code
DNMG443PH CA515
Manufacturer Grade
CA515
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443PH CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.