Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443PS CA525

  • Zoro # G7476099


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443PS CA525
Zoro #
G7476099
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612PS
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443PS-CA525
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA525
Insert Holding Type
Screw
Primary Material Application
Steel
ANSI Code
DNMG443PS CA525
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PS
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443PS CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.