Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide
Mfr # DNMG434PH CA530
Zoro # G7434519
product price: $14.49
/eaSold in multiples of 10 for $144.90
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMG434PH CA530
Zoro #
G7434519
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
434
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG434PH CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.