Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # DNMG444PS CA515

  • Zoro # G7398268


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
444
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG444PS CA515
Zoro #
G7398268
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
444
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150616PS
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
DNMG444PS-CA515
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Included Angle
55 Degrees
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
PS
ANSI Code
DNMG444PS CA515
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On Two Sides
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Shape
Rhombic
Features
Improved Wear Resistance and Stability
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG444PS CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.