Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, .5, Carbide

  • Mfr # DNMG4405PP CA525

  • Zoro # G9207847


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
4405
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG4405PP CA525
Zoro #
G9207847
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4405
Corner Radius
.5
Nose Radius
0.0079"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150602PP
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
No. of Edges
4
Mounting Style
Clamp
ANSI Number
DNMG4405PP-CA525
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Code
PP
Chip-Breaker Style
Molded, On Two Sides
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
DNMG4405PP CA525
Cutting Application
Turning
Manufacturer Grade
CA525
Primary Material Application
Steel
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG4405PP CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.