Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMM, 2, Carbide

  • Mfr # DNMM432PX CA525

  • Zoro # G7398310


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMM432PX CA525
Zoro #
G7398310
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMM150408PX
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
DNMM432PX-CA525
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Code
DNMM432PX CA525
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Manufacturer Grade
CA525
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Chip-Breaker Code
PX
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMM432PX CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.