Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMM, 2, Carbide

  • Mfr # DNMM442PX CA515

  • Zoro # G7434537


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMM442PX CA515
Zoro #
G7434537
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMM150608PX
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
DNMM442PX-CA515
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Shape
Rhombic
Features
Improved Wear Resistance and Stability
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PX
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Insert Holding Type
Screw
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
DNMM442PX CA515
Included Angle
55 Degrees
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMM442PX CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.