Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4.30mm, 1

  • Mfr # CCGT14111MLFPR1225

  • Zoro # G7983204


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT14111MLFPR1225
Zoro #
G7983204
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.80mm
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT040104ML-F
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
Chip-Breaker Style
Finishing
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Insert Holding Type
Screw
Finish - Machining
Megacoat
Clearance Angle
7 Degrees
Chip-Breaker Code
F
General Shape
Diamond
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Coating Process
PVD
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
Shape
Diamond
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
CCGT14111MLF
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 4.30mm, Megacoat, ANSI Code CCGT14111MLF, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.