Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4.30mm, 1

  • Mfr # CCMW14111S00435SETKBN25M

  • Zoro # G7979957


product price: $51.79
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW14111S00435SETKBN25M
Zoro #
G7979957
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.80mm
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMW040104S01035SET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Included Angle
80 Degrees
Finish - Machining
Megacoat
Measurement System
Metric
Clearance Angle
7 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing
Manufacturer Grade
KBN25M
Shape
Diamond
Primary Material Application
Hardened Steel
Chip-Breaker Code
SET
Primary Material Application ISO Code
H
General Shape
Diamond
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
1
Cutting Edge
Small Edge; Tough
ANSI Code
CCMW14111S00435SET
Chip-Breaker Style
Finishing
Material - Machining
CBN

Description

Diamond Turning Insert, Chip-Breaker Code SET, Inscribed Circle 4.30mm, Megacoat, ANSI Code CCMW14111S00435SET, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.