Zoro Homepage

Diamond Turning Insert, Diamond, 4.30mm, .5

  • Mfr # CCGT141105LFKW10

  • Zoro # G7966499


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT141105LFKW10
Zoro #
G7966499
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.80mm
Through Hole Inside Dia.
0.0906"

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 4.30mm, Bright (Uncoated), ANSI Code CCGT141105LF, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.