Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4.30mm, .5

  • Mfr # CCGT141105MLFPR1225

  • Zoro # G7983177


product price: $23.05
/ea
Sold in multiples of 10 for $230.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT141105MLFPR1225
Zoro #
G7983177
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.80mm
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4.30mm
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT040102ML-F
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
ANSI Code
CCGT141105MLF
Included Angle
80 Degrees
Shape
Diamond
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Finish - Machining
Megacoat
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Steel
Manufacturer Grade
PR1225
Primary Material Application ISO Code
P
Chip-Breaker Style
Finishing
Clearance Angle
7 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Number of Cutting Edges
2
Measurement System
Metric
Secondary Material Application
Stainless Steel
General Shape
Diamond
Coating Process
PVD
Chip-Breaker Code
F
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 4.30mm, Megacoat, ANSI Code CCGT141105MLF, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.