Zoro Homepage

Diamond Turning Insert, Diamond, 5, 2

  • Mfr # CNMG542MUCA6525

  • Zoro # G7415215


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Inscribed Circle
5
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542MUCA6525
Zoro #
G7415215
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
4
Through Hole Inside Dia.
1/4"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
5
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG160608MU
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Number of Cutting Edges
4
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application ISO Code
S
Chip-Breaker Style
Medium Roughing
Measurement System
Fractional Inch
Insert Holding Type
Screw
Manufacturer Grade
CA6525
Clearance Angle
0 Degrees
Chip-Breaker Code
MU
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Primary Material Application ISO Code
M
Material - Machining
Carbide
Hole Type
Straight Hole
Coating Process
CVD
Secondary Material Application
High-Temperature Alloys
ANSI Code
CNMG542MU
General Shape
Diamond
Primary Material Application
Stainless Steel
Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542MU, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.