Diamond Turning Insert, Diamond, 5, 3
Mfr # CNMG543MUCA6525
Zoro # G7985295
product price: $16.69
/eaSold in multiples of 10 for $166.90
Key Features
Insert Shape
Diamond
Inscribed Circle
5
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG543MUCA6525
Zoro #
G7985295
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3
Thickness
4
Through Hole Inside Dia.
1/4"
Description
Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG543MU, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.