Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, 4

  • Mfr # CNMG544MUCA6525

  • Zoro # G7985408


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Inscribed Circle
5
Chip-Breaker
Yes
Corner Radius
4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544MUCA6525
Zoro #
G7985408
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4
Thickness
4
Through Hole Inside Dia.
1/4"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
5
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG160616MU
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
General Shape
Diamond
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Primary Material Application
Stainless Steel
Chip-Breaker Style
Medium Roughing
Shape
Diamond
Coating Process
CVD
Measurement System
Fractional Inch
Number of Cutting Edges
4
Hole Type
Straight Hole
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MU
Secondary Material Application ISO Code
S
Finish - Machining
TiCN+Al2O3+TiN
Material Grade - Machining
Micro Columnar Coating Structure
ANSI Code
CNMG544MU
Manufacturer Grade
CA6525
Included Angle
80 Degrees
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG544MU, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.