Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542 CA525

  • Zoro # G7433557


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542 CA525
Zoro #
G7433557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Insert Thickness
0.2500"
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
CNMG542-CA525
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Manufacturer Grade
CA525
Primary Material Application
Steel
Chip-Breaker Style
On Two Sides
Insert Holding Type
Screw
Shape
Rhombic
ANSI Code
CNMG542 CA525
Cutting Application
Turning
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542 CA525, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.