Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542CQ CA510

  • Zoro # G7433767


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542CQ CA510
Zoro #
G7433767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG160608CQ
Super Alloy (S) Compatibility
No
ANSI Number
CNMG542CQ-CA510
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Features
High Wear Resistance
Primary Material Application
Steel
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
CNMG542CQ CA510
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
CA510
Chip-Breaker Code
CQ
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Included Angle
80 Degrees
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542CQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.