Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542CQ CA515

  • Zoro # G7433791


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542CQ CA515
Zoro #
G7433791
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Nose Radius
0.0313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG160608CQ
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG542CQ-CA515
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Features
Improved Wear Resistance and Stability
Manufacturer Grade
CA515
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
CQ
ANSI Code
CNMG542CQ CA515
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542CQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.