Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542CQ CA525

  • Zoro # G7381090


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542CQ CA525
Zoro #
G7381090
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Nose Radius
0.0313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG160608CQ
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
ANSI Number
TCMT 2(1.5)2-UR 4315
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Shape
Rhombic
Primary Material Application
Steel
Included Angle
80 Degrees
Chip-Breaker Code
CQ
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Insert Holding Type
Screw
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
CNMG542CQ CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542CQ CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.