Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542PH CA515

  • Zoro # G7381179


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542PH CA515
Zoro #
G7381179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608PH
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
No. of Edges
4
ANSI Number
CNMG542PH-CA515
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Included Angle
80 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
CNMG542PH CA515
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PH
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Manufacturer Grade
CA515
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542PH CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.