Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542PH CA530

  • Zoro # G7482505


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542PH CA530
Zoro #
G7482505
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608PH
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
No. of Edges
4
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
CNMG542PH-CA530
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
High Stability, Wear Resistant
Manufacturer Grade
CA530
Cutting Application
Turning
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Shape
Rhombic
Primary Material Application
Steel
Chip-Breaker Code
PH
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Included Angle
80 Degrees
ANSI Code
CNMG542PH CA530
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542PH CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.