Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542PT CA525

  • Zoro # G7381337


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542PT CA525
Zoro #
G7381337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608PT
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG542PT-CA525
No. of Edges
4
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Primary Material Application
Steel
ANSI Code
CNMG542PT CA525
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Primary Material Application ISO Code
P
Shape
Rhombic
Insert Holding Type
Screw
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Chip-Breaker Code
PT
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542PT CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.