Zoro Homepage

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542PT CA530

  • Zoro # G7381407


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542PT CA530
Zoro #
G7381407
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Nose Radius
0.0313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608PT
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
CNMG542PT-CA530
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
No. of Edges
4
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Measurement System
Fractional Inch
ANSI Code
CNMG542PT CA530
Shape
Rhombic
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Screw
Features
High Stability, Wear Resistant
Clearance Angle
0 Degrees
Chip-Breaker Code
PT
Number of Cutting Edges
4
Chip-Breaker Style
Molded, On Two Sides
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
CA530
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG542PT CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.